Beli door switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Mulai

    Rp529.900

    OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)
    Deskripsi:
    In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC. Also released M12 connector type that saves labor and facilitates replacement work. Standardized Au clad contact with high contact reliability. Applicable to both general load and minute load.
  2. Autonics Safety Door Switch SFD Series
    Mulai

    Rp479.900

    Autonics Safety Door Switch SFD Series
    Deskripsi:
    The SFD series safety door switches can detect opening and closing of doors in machines. The head can be rotated to change the insert direction of the operation key from 5 directions, with 6 available operation key types. Also, the door switches are available in terminal type and connector type models, making it easier for installation in diverse application settings.
    atribut:
    • Directing Opening Distance (mm): Min. 10
    • Contact Resistance (miliΩ): Max. 50 (initial value)
    • Directing Opening Force (N): Min. 80
  3. OMRON Small Switch D4MC Series (Saklar Batas)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  4. OMRON Door Power Switch (Screw Mounting) D2D
    Mulai

    Rp119.900

    OMRON Door Power Switch (Screw Mounting) D2D
    Deskripsi:
    Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type) . Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.
    atribut:
    • PTI (Proof Tracking Index): 175
    • Minimum Applicable Load (V-mA): DC5-160
    • Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
    • Allowable Operating Speed (mm-m/s): 10 to 1
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Contact Specifications: rivet
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 100,000 times or more (30 times / min)
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability (times): 10 million or more (60 times/min)
    • Mounting: Screw mounting
    • Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
  5. Philips SmartBright Direct Panel G2 (Lampu LED Panel)
    Mulai

    Rp659.900

    Philips SmartBright Direct Panel G2 (Lampu LED Panel)
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Color: White
    • Overall Height (mm): 34
    • Beam Angle of Light Source (degree): 120
    • CE mark: CE mark
    • Cable (m): Cable 0.3 without plug
    • Connection: Connection unit 2-pole
    • Driver included: Yes
    • Driver/power unit/transformer: PSU (Power supply unit)
    • EU RoHS compliant: No
    • Glow-wire test: 650/30 (Temperature 650 °C, duration 30 s)
    • Number of Gear Units: 1 unit
    • Protection class IEC: Safety class II (II)
  6. OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH
    Mulai

    Rp1.199.900

    OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NH
    atribut:
    • Allowable Operation Frequency (times/minute): Up to 30
    • Ambient Relative Humidity (RH): 95 or less
    • Conditional Short Circuit Current (A): 100 (EN60947-5-1)
    • Contact Resistance (miliΩ): 25 or less
    • Contact Spacing (mm): Minimum 2x2
    • Impact Resistance Durability (m/s²): 1000 or more
    • Mechanical Durability (times): 1,000,000 or more
    • Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Type Of Actuator: Shaft type
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
  7. Autonics Safety Door Switch
    Mulai

    Rp179.900

    Autonics Safety Door Switch
    Deskripsi:
    Safety Door Switch, Operation key, Angle adjustable
    atribut:
    • Angle Type: Adjustable
    • Material: Operation key: stainless steel 304, base: polyamide
    • Type: Operation key
  8. SUGATSUNE Magnetic Catch with Switch
    Mulai

    Rp599.900

    SUGATSUNE Magnetic Catch with Switch
    atribut:
    • Attracting Force (N): 29.4
    • Body Color: Black
    • Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
    • Height (mm): 11.2
    • Included Accessories: Suction plate, back plate
    • Length L (mm): 45
    • Main Unit Material: Polycarbonate (PC)
    • Maximum Switching Current (A): DC0.5
    • Maximum Switching Power (W): 10
    • Maximum Switching Voltage (V): DC100
    • Type: With switch
    • Type of Operation: At the time of suction plate suction: Switch ON
  9. OMRON Small safety, door switch D4NS
    Mulai

    Rp539.900

    OMRON Small safety, door switch D4NS
    Deskripsi:
    Next-generation safety, door switch that supports multiple contacts, saving man-hours, micro loads. In addition to the conventional 1NC / 1NO, 2NC contact configuration, we have stocked 3 contact type with 2NC / 1NO, 3NC.We also released M12 connector type, which realizes saving man-hours and makes replacement work easier.Standardized Au clad contact with high contact reliability. It corresponds to both general load and micro load.
    atribut:
    • Allowable Operating Speed (m/s): 0.05 to 0.5
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Type: Standard type
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class II (double insulation)
    • Electrical Durability: 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
    • Insulation Resistance (MΩ): over 100
    • Material (Head): plastic
    • Mechanical Durability: 1,000,000 times or more
    • Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
    • Mounting Side: 4-way mounting possible (front direction at shipping)
    • Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
    • Operating Force (N) : (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V) : (Ui)300
    • Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
  10. Schneider Electric Circuit Breaker Compact NSX630F
    Mulai

    Rp23.999.900

    Schneider Electric Circuit Breaker Compact NSX630F
    atribut:
    • Range: ComPacT
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX630F
    • Network Frequency (Hz): 50/60
    • Performance Level: F 36 kA 415 V AC
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category A
  11. Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  12. OMRON Safety Door Switch D4BS
    Mulai

    Rp1.399.900

    OMRON Safety Door Switch D4BS
    Deskripsi:
    When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)
    atribut:
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Rated Sealed Thermal Current: 20(EN60947-5-1)
    • Allowable Operating Speed (mm/s): 0.1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
    • Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
    • Mechanical Durability: 1,000,000 times or more
    • Mounting Side: (Head) 4 orientations available (front view at shipping)
    • Operating Ambient Temperature (°C): -40 to +80 (no icing)
    • Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
    • Pollution Degree (Environment to Use): 3(EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
    • Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
    • Shock Resistance (m/s2): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  13. OMRON Safety, door switch D4BS
    Mulai

    Rp969.900

    OMRON Safety, door switch D4BS
    Deskripsi:
    When opening the protective door of a machine tool, etc., the contact is directly opened by a special operation key, and the control circuit is cut off. Acquired EN standard corresponding to CE marking compliance. UL, CSA certification acquired. By the direct opening operation mechanism (NC contact side only), open the switch contacts when opening the protective cover. The direct opening operation authentication of the EN standard is marked on the switch. Prevent erroneous operation and fake operation by dedicated operation keys. -40 to + 80 degree Celsius and extensive temperature specification. The protection structure of the switch box part is IP 67 certification (EN 60947-5-1)
    atribut:
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Rated Sealed Thermal Current: 20(EN60947-5-1)
    • Allowable Operating Speed (mm/s): 0.1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
    • Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
    • Mechanical Durability: 1,000,000 times or more
    • Mounting Side: (Head) 4 orientations available (front view at shipping)
    • Operating Ambient Temperature (°C): -40 to +80 (no icing)
    • Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
    • Pollution Degree (Environment to Use): 3(EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
    • Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
    • Shock Resistance (m/s2): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  14. Autonics Safety Switch Accessories
    Mulai

    Rp79.900

    Autonics Safety Switch Accessories
    Deskripsi:
    Safety Door Switch, Operation key, Straight, Rubber
  15. OMRON Small Electromagnetic Lock/Safety Door Switch D4SL-N4
    Mulai

    Rp2.699.900

    OMRON Small Electromagnetic Lock/Safety Door Switch D4SL-N4
    Deskripsi:
    The direction can be changed by simply pulling the head spacer with your finger, greatly reducing work time.
    atribut:
    • Rated Voltage (V): DC24
    • Allowable Operating Speed (m/s): 0.05 to 1
    • Ambient Relative Humidity (RH): 95 or less
    • Rated Frequency (Hz): 50/60
    • Contact Resistance (miliΩ): 200 or less
    • Electrical Durability: 150,000 times or more (at 125 VAC, 1A resistance load)
    • Impact Resistance Durability (m/s²): 1000 or more
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Material (Head): Resin
    • Mechanical Durability: 1,000,000 times or more
    • Minimum Applicable Load (V-mA): DC5-1 resistance load (N level reference value)
    • Operating Ambient Temperature (°C): -10~+55 (no freezing)
    • Operating Force: (Direct opening) Minimum 60N (EN60947-5-1)
    • Protection Class: IP67(EN60947-5-1)TYPE 4X Indoor use only(UL, CSA)
    • Rated Insulation Voltage (V) : 150(EN60947-5-1)
    • Shock Resistance Malfunction (m/s²): 80 or more
    • Vibration Resistance (Malfunction): 10~55Hz one amplitude 0.35mm
Daftar Harga door switch Terbaru November 2026
OMRON Small Safety Door Switch D4NS (Saklar Pintu Pengaman)Rp529.900
Autonics Safety Door Switch SFD SeriesRp479.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp179.900
OMRON Door Power Switch (Screw Mounting) D2DRp119.900
Philips SmartBright Direct Panel G2 (Lampu LED Panel)Rp659.900
OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NHRp1.199.900
Autonics Safety Door SwitchRp179.900
SUGATSUNE Magnetic Catch with SwitchRp599.900
OMRON Small safety, door switch D4NSRp539.900
Schneider Electric Circuit Breaker Compact NSX630FRp23.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)